Broan-NuTone 163 Two-Bulb Infrared Heater, 505W | Graybar Store
Broan-NuTone - Two-Bulb Infrared Heater, 505W - 163
+ / - Hover over image to Zoom
Other Views

    Two-Bulb Infrared Heater, 505W

    Manufacturer: Broan-NuTone
    Manufacturer #: 163
    SKU: 88043519
    $65.86
    Checking Pricing
         
    Rated Amps:4.3A
    Watts:505W
    Grill Size:15-5/8 x 10-1/4 in.
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 163
    • Finish White
    • Grill Size 15-5/8 x 10-1/4 in.
    • Rated Amps 4.3A
    • Watts 505W
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White two-bulb 120V, 505W infrared heater with 4.3 rated amps and 15-5/8 x 10-1/4 in. grille.
    • Type IC
    • Ceiling mount
    • White polymeric grille finish
    • HVI Certified
    • UL Listed