Panduit LAM2A250-38-6Y Two-Barrel One-Hole Lug | Graybar Store
Panduit - Two-Barrel One-Hole Lug - LAM2A250-38-6Y
+ / - Hover over image to Zoom
Other Views

    Two-Barrel One-Hole Lug

    Manufacturer: Panduit
    Manufacturer #: LAM2A250-38-6Y
    SKU: 25069114
    $14.63
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):3/8
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAM2A250-38-6Y
    • Materials Aluminum Alloy
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG to 250 kcmil
    Product Overview:
    Two-barrel one-hole lug with 3/8-inch stud hole for 6 AWG to 250 kcmil wire.