Fluke TL175 TwistGuard™ Test Leads | Graybar Store
Fluke - TwistGuard™ Test Leads - TL175
+ / - Hover over image to Zoom
Other Views

    TwistGuard™ Test Leads

    Manufacturer: Fluke
    Manufacturer #: TL175
    SKU: 25373911
    $32.18
    Checking Pricing
         
    Tool Application:Test leads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TL175
    • Tool Application Test leads
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TwistGuard™ test leads with adjustable length test tips
    • Patented TwistGuard extendable tip shroud meets the highest electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements
    • New WearGuard lead wire wear indication; Each test lead is covered by two layers of silicone insulation; inner contrasting color is exposed when the leads are nicked, scuffed, or otherwise damaged and in need of replacement
    • Double insulated silicone leads; TL175 test leads withstand high temperatures and remain flexible in cold temperatures
    • Extra-heavy duty strain relief on both probe-end and plug-end, tested beyond 30,000 bends without failure
    • Universal input plugs are compatible with all instruments that accept standard 4 mm shrouded banana plugs