Ideal Industries 30-642 Twister® Wire Connectors, 18 to 6 AWG, 250 PK | Graybar Store
Ideal Industries - Twister® Wire Connectors, 18 to 6 AWG, 250 PK - 30-642
+ / - Hover over image to Zoom
Other Views

    Twister® Wire Connectors, 18 to 6 AWG, 250 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-642
    SKU: 89087357
    $88.18
    Checking Pricing
         
    Color:Grey
    Packaging:Bag of 250
    Wire Size:18 to 6 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-642
    • Color Grey
    • Wire Size 18 to 6 AWG
    • Material Non-Metallic
    • Packaging Bag of 250
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twister® wire connector for 18 to 6 AWG wire.
    Twister® wire connectors:
    • Exception wire-range capacity
    • Ribbed cap provides a secure grip and fast fingertip starts
    • Swept wings offer extra leverage and less effort for large wire combinations
    • Hexagonal shape accommodates standard nutdriver for tool installation
    • Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection
    • Tough, flame-retardant shell rated at 105°C (221°F)