Ideal Industries 30-644J Twister® Pro Wire Connectors | Graybar Store
Ideal Industries - Twister® Pro Wire Connectors - 30-644J
+ / - Hover over image to Zoom
Other Views

    Twister® Pro Wire Connectors

    Manufacturer: Ideal Industries
    Manufacturer #: 30-644J
    SKU: 22114352
    $75.96
    Checking Pricing
         
    Color:Red and Yellow
    Packaging:Jar of 500
    Wire Size:22 to 8 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-644J
    • Color Red and Yellow
    • Wire Size 22 to 8 AWG
    • Material Non-Metallic
    • Packaging Jar of 500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twister® Pro wire connectors for 22 to 8 AWG wire with a minimum capacity of (2) 18 AWG wires and a maximum capacity of (4) 10 AWG wires.
    Twister® Pro wire connectors:
    • Widest red/yellow wire range in the industry with a minimum of (2) 18 AWG and a maximum of (4) 10 AWG
    • SureGrip™ overmolding provides a better grip for improved leverage, more torque and faster connections
    • Comfortable swept wings designed to help reduce hand fatigue
    • Tough, flame-retardant shell rated at 105°C (221°F)