Belden 7931A 0101000 Twisted Pair Cable Cat 6 | Graybar Store
Belden - Twisted Pair Cable Cat 6 - 7931A 0101000
+ / - Hover over image to Zoom
Other Views

    Twisted Pair Cable Cat 6

    Manufacturer: Belden
    Manufacturer #: 7931A 0101000
    SKU: 25522917
    $2,981.33
    Checking Pricing
         
    Color:Black
    Cable Type:Plenum
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7931A 0101000
    • Cable Type Plenum
    • Color Black
    • Category Cat 6
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Fluorinated Ethylene Propylene
    • No. of Pairs 4
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 7931A Twisted Pair Cable, Black, No. of Pairs: 4, Fluorinated Ethylene Propylene, Gauge: 23 AWG