Belden 7958A 0061000 Twisted Pair Cable Cat 5e | Graybar Store
Belden - Twisted Pair Cable Cat 5e - 7958A 0061000
+ / - Hover over image to Zoom
Other Views

    Twisted Pair Cable Cat 5e

    Manufacturer: Belden
    Manufacturer #: 7958A 0061000
    SKU: 25364311
    $1,134.02
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Light Blue
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7958A 0061000
    • Color Light Blue
    • Additional Features Aluminum Foil-Polyester Tape
    • No. of Pairs 4
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DataTuff® 7958A Twisted Pair Cable, Light Blue, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, PVC, Gauge: 24 AWG