Belden 7929A 0101000 Twisted Pair Cable Cat 5e | Graybar Store
Belden - Twisted Pair Cable Cat 5e - 7929A 0101000
+ / - Hover over image to Zoom
Other Views

    Twisted Pair Cable Cat 5e

    Manufacturer: Belden
    Manufacturer #: 7929A 0101000
    SKU: 22065185
    $1,100.73
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Black
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7929A 0101000
    • Color Black
    • Category Cat 5e
    • Type Outdoor
    • Additional Features Aluminum Foil-Polyester Tape
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft Crate Reel Put-Up
    • Country of Origin US - USA
    Product Overview:
    DataTuff® 7929A Twisted Pair Cable, Black, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 4, PVC, Gauge: 24 AWG