Leviton 40986 Twist-On F-Coupler | Graybar Store
Leviton - Twist-On F-Coupler - 40986
+ / - Hover over image to Zoom
Other Views

    Twist-On F-Coupler

    Manufacturer: Leviton
    Manufacturer #: 40986
    SKU: 95030696
    $0.52
    Checking Pricing
         
    Construction:1 Piece
    Termination:Twist-On
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40986
    • Construction 1 Piece
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • Package Quantity 100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Twist-on F-coupler.
    • 75 Ohm nominal impedance
    • Frequency range equals 0 - 4 GHz
    • Nickel plated for improved electrical contact and corrosion resistance