Ideal Industries Twist-on Connector 75 ohm | Graybar Store
Ideal Industries - Twist-on Connector 75 ohm
+ / - Hover over image to Zoom
Other Views

    Twist-on Connector 75 ohm

    Manufacturer: Ideal Industries
         

    Ideal Industries nickel plated twist-on brass F-connectors are designed for indoor coax terminations for video and other RF applications.

    • No termination tool required, simply twist on the connector
    • 1/4" x 1/4" cable prep
    • Nickel plated
    See More >>
    • Manufacturer Ideal Industries
    • Connector Type F-Connector
    • Ohm Rating 75
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Termination
    Package Quantity
    Cable Type
    Packaging
    Gender
    Price
    85-053
    25363023
    Twist-On
    10
    RG-6
    $
    9
    .16
    10 Ea
    /
    Package
    25363023
    Termination
    Twist-On
    Package Quantity
    10
    Cable Type
    RG-6
    Packaging
    Gender
    $
    9
    .16
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    85-035
    25363005
    Twist-On
    10
    RG-59
    $
    9
    .18
    10 Ea
    /
    Package
    25363005
    Termination
    Twist-On
    Package Quantity
    10
    Cable Type
    RG-59
    Packaging
    Gender
    $
    9
    .18
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    85-039
    25363011
    RG-6
    50 per Card
    Female
    $
    37
    .92
    50 Ea
    /
    Package
    25363011
    Termination
    Package Quantity
    Cable Type
    RG-6
    Packaging
    50 per Card
    Gender
    Female
    $
    37
    .92
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25363023 SKU, 25363023 ANALYTICS...
    Cable Type
    RG-6
    Packaging
    Gender
    Price
    $
    9
    .16
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25363005 SKU, 25363005 ANALYTICS...
    Cable Type
    RG-59
    Packaging
    Gender
    Price
    $
    9
    .18
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25363011 SKU, 25363011 ANALYTICS...
    Cable Type
    RG-6
    Packaging
    50 per Card
    Gender
    Female
    Price
    $
    37
    .92
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available