Ideal Industries 85-068 Twist-on Connector 75 ohm | Graybar Store
Ideal Industries - Twist-on Connector 75 ohm - 85-068
+ / - Hover over image to Zoom
Other Views

    Twist-on Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 85-068
    SKU: 25475441
    $0.72
    Checking Pricing
         
    Cable Type:RG-6
    Packaging:10 per Card
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-068
    • Cable Type RG-6
    • Gender Female
    • Packaging 10 per Card
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TLC™ Twist-on Connector, Adapter Type: F-Type, Cable Type: RG-6, Ohm Rating: 75, Compression, Female