Ideal Industries 85-039 Twist-on Connector 75 ohm | Graybar Store
Ideal Industries - Twist-on Connector 75 ohm - 85-039
+ / - Hover over image to Zoom
Other Views

    Twist-on Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 85-039
    SKU: 25363011
    $37.92
    Checking Pricing
         
    Cable Type:RG-6
    Packaging:50 per Card
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-039
    • Cable Type RG-6
    • Gender Female
    • Connector Type F-Connector
    • Ohm Rating 75
    • Packaging 50 per Card
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    IDEAL® Twist-on Connector, Adapter Type: F-Type, Cable Type: RG-6, Ohm Rating: 75, Twist-On, Female