Leviton 476TM-612 Category 6 Twist & Mount Patch Panel | Graybar Store
Leviton - Category 6 Twist & Mount Patch Panel - 476TM-612
+ / - Hover over image to Zoom
Other Views

    Category 6 Twist & Mount Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 476TM-612
    SKU: 25255216
    $113.23
    Checking Pricing
         
    Color:Black
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 476TM-612
    • Color Black
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 12
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist & Mount Patch Panel, Black, No. of Ports: 12