Hubbell Wiring Device - Kellems CS8175 Twist Lock® Zinc Plated Steel 50A 3 Phase 480V 3P4W Flanged Inlet With Thermoset Interior | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Zinc Plated Steel 50A 3 Phase 480V 3P4W Flanged Inlet With Thermoset Interior - CS8175
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Zinc Plated Steel 50A 3 Phase 480V 3P4W Flanged Inlet With Thermoset Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8175
    SKU: 88128257
    $114.54
    Checking Pricing
         
    Amperage:50A
    NEMA Rating:Non-NEMA
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8175
    • Amperage 50A
    • Grade Industrial
    • Materials Zinc-Plated Steel
    • NEMA Rating Non-NEMA
    • No. of Poles 3
    Product Overview:
    Twist Lock® zinc plated steel 50A 3 Phase 480V 3P4W flanged inlet with thermoset interior.