Hubbell Wiring Device - Kellems CS8275 Twist Lock® Zinc Plated Steel 50A 250V 2P3W Flanged Inlet With Thermoset Interior | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Zinc Plated Steel 50A 250V 2P3W Flanged Inlet With Thermoset Interior - CS8275
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Zinc Plated Steel 50A 250V 2P3W Flanged Inlet With Thermoset Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8275
    SKU: 88128263
    $113.23
    Checking Pricing
         
    Amperage:50A
    NEMA Rating:Non-NEMA
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8275
    • Amperage 50A
    • Grade Industrial
    • Materials Zinc Plated Steel/Thermoset
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist Lock® zinc plated steel 50A 250V 2P3W flanged inlet with thermoset interior.