Hubbell Wiring Device - Kellems HBL2720RT Twist Lock® Insulgrip® Nylon 30A 3 Phase 250V 3P4W Single Receptacle With Ring Terminal Connection | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Nylon 30A 3 Phase 250V 3P4W Single Receptacle With Ring Terminal Connection - HBL2720RT
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Nylon 30A 3 Phase 250V 3P4W Single Receptacle With Ring Terminal Connection

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2720RT
    SKU: 25067536
    $68.67
    Checking Pricing
         
    NEMA Rating:NEMA L15-30R
    Amperage:30A
    Voltage Rating:3-Phase 250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2720RT
    • Amperage 30A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L15-30R
    Product Overview:
    Twist Lock® Insulgrip® nylon 30A 3 phase 250V 3P4W NEMA L15 30R single receptacle with ring terminal connection.