Hubbell Wiring Device - Kellems HBL2420RT Twist Lock® Insulgrip® Nylon Flush Single Receptacle With Ring Terminal Connection | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Nylon Flush Single Receptacle With Ring Terminal Connection - HBL2420RT
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Nylon Flush Single Receptacle With Ring Terminal Connection

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2420RT
    SKU: 25140145
    $43.23
    Checking Pricing
         
    NEMA Rating:NEMA L15-20R
    Amperage:20A
    Voltage Rating:250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2420RT
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L15-20R
    Product Overview:
    Twist Lock® Insulgrip® nylon 20A 250V 3 phase 3P4W NEMA L15 20R back and side wired flush single receptacle with ring terminal connection.