Hubbell Wiring Device - Kellems HBL4700 Twist Lock® Insulgrip® Brown Thermoplastic Duplex Flush Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Brown Thermoplastic Duplex Flush Receptacle - HBL4700
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Brown Thermoplastic Duplex Flush Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4700
    SKU: 88126944
    $39.40
    Checking Pricing
         
    NEMA Rating:NEMA L5-15R
    Amperage:15A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4700
    • Amperage 15A
    • Grade Industrial
    • Materials RPP (Base); RTP (Face)
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    Product Overview:
    Twist Lock® Insulgrip® brown thermoplastic 15A 125V 2P3W NEMA L5 15R back and side wired flush duplex receptacle.