Hubbell Wiring Device - Kellems Twist-Lock® Insulgrip® Black and White Nylon Connector Body With M20 Modification | Graybar Store
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Black and White Nylon Connector Body With M20 Modification
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Black and White Nylon Connector Body With M20 Modification

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Twist-Lock® Insulgrip® black and white nylon connector body with M20 modification.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    • Series HBL
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Connector Configurations
    Color
    Price
    HBL2313M20
    99702692
    NEMA L5-20R
    20A
    125V
    2-Pole, 3-Wire
    Black/White
    $
    37
    .58
    /
    EA
    99702692
    NEMA Rating
    NEMA L5-20R
    Amperage
    20A
    Voltage Rating
    125V
    Connector Configurations
    2-Pole, 3-Wire
    Color
    Black/White
    $
    37
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL2323M20
    99702689
    NEMA L6-20R
    20A
    250 V AC
    Black/White
    $
    31
    .34
    /
    EA
    99702689
    NEMA Rating
    NEMA L6-20R
    Amperage
    20A
    Voltage Rating
    250 V AC
    Connector Configurations
    Color
    Black/White
    $
    31
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702692 SKU, 99702692 ANALYTICS...
    Voltage Rating
    125V
    Connector Configurations
    2-Pole, 3-Wire
    Color
    Black/White
    Price
    $
    37
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99702689 SKU, 99702689 ANALYTICS...
    Voltage Rating
    250 V AC
    Connector Configurations
    Color
    Black/White
    Price
    $
    31
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available