Hubbell Wiring Device - Kellems HBL2620M3 Twist Lock® Insulgrip® Black Nylon 30A 250V 2P3W Single Receptacle With M3 Screw Modification | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Black Nylon 30A 250V 2P3W Single Receptacle With M3 Screw Modification - HBL2620M3
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Black Nylon 30A 250V 2P3W Single Receptacle With M3 Screw Modification

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2620M3
    SKU: 25138548
    $2,350.50
    Checking Pricing
         
    NEMA Rating:NEMA L6-30R
    Amperage:30A
    Voltage Rating:250V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2620M3
    • Amperage 30A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-30R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Series Twist-Lock Insulgrip
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist Lock® Insulgrip® black nylon 30A 250V 2P3W NEMA L6 30R single receptacle with M3 screw modification.