Hubbell Wiring Device - Kellems HBL4560 Twist Lock® Insulgrip® Black Nylon IP20 Flush Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Black Nylon IP20 Flush Single Receptacle - HBL4560
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Black Nylon IP20 Flush Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4560
    SKU: 88126882
    $29.74
    Checking Pricing
         
    NEMA Rating:NEMA L6-15R
    Amperage:15A
    Voltage Rating:250V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4560
    • Amperage 15A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L6-15R
    Product Overview:
    Twist Lock® Insulgrip® black nylon 15A 250V 2P3W NEMA L6 15R IP20 back and side wired flush single receptacle.