Hubbell Wiring Device - Kellems HBL2410 Twist Lock® Receptacle, Single, Flush, 20A 125/250V, 3P4W, Black Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Receptacle, Single, Flush, 20A 125/250V, 3P4W, Black Nylon - HBL2410
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Receptacle, Single, Flush, 20A 125/250V, 3P4W, Black Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2410
    SKU: 88126290
    $43.09
    Checking Pricing
         
    NEMA Rating:NEMA L14-20R
    Amperage:20A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2410
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon (Face); RTP (Base)
    • NEMA Rating NEMA L14-20R
    • No. of Poles 4
    Product Overview:
    Twist Lock® black nylon 20A 125/250V 3P4W NEMA L14 20R back and side wired flush single receptacle.
    Features and Benefits:
    • Face Color Coding by Voltage Facilitates Locating and Mating of Proper Devices
    • High-Impact Abuse-Resistant Nylon Face
    • Boss Diameter is 1.562 in. on 20 and 30A Devices For Simplifying Installation and Accessory Selection
    • Glass-Reinforced Thermoplastic Polyester Base (RTP) Has the Desirable Characteristics of a Thermoset Material, Including Heat, Flame Resistance and Dimensional Stability, But the Impact Resistance it Provides is Much Greater Than That of a Thermoset
    • One-Piece Contact With Long Spring Arm (Low Stress) and Oxide Cutting Nibs Prevents Stress and Overheating Associated With Riveted Contact and Short Spring Arms
    • No. 10 Silicon Bronze Terminal Screw Provides Greater Strength and Resistance to Corrosion and Stripping
    • Anti-Rotational Clamp Has a Stop to Limit the Amount of Cocking When Only One Side is Used
    • Accommodates Both Back and Side Wiring
    • Wire Restraint Recess For Both Back and Side Wiring Greatly Reduces the Possibility of Loosening the Terminal Connection
    • All-Brass Mounting and Grounding System Provides a Lower Resistance Ground Path and Greater Resistance to Corrosion Than Steel Mounting Systems