Hubbell Wiring Device - Kellems Twist-Lock® Insulgrip 50A Grounding Plug | Graybar Store
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip 50A Grounding Plug
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip 50A Grounding Plug

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's 50 amp Twist-Lock® devices feature heavy-duty design built for heavy-duty applications. Plug and connector bodies are built to go where you need power, even in some of the harshest environments.

    • Housing Assembly Latch Slotted to Fit Standard Flat-Blade Screwdriver Providing Secure Assembly and Fast Disassembly For Wiring
    • Super Tough Nylon Housing Offers Better Impact Qualities
    • Thermoplastic Polyester Interior Provides Heat Resistance and Impact Strength
    • Stainless Steel Shroud Restricts Mismating With the Wrong Device
    • Padlock Capable Shroud Allows Compliance to OSHA Lockout Tagout Regulation 29 CFR 1910.147
    • Three-Piece Thermoplastic Clamp Assembly With Stainless Steel Fast Lead Screws Provides a More Consistent, Durable Grip; Sealed Cable Entry Keeps Out Moisture and Dust
    • Box Terminal With Hex Socket Threaded Slug is Superior Because it Permits High Clamping Pressure on Conductors Without Damaging Strands
    • One-Piece Grounding Contact on 4-Wire Devices Provides a More Reliable Grounding System For a Safer Device
    • 6/6 Nylon Nose and Thermoplastic Polyester Terminal Cover Provide Heat Resistance in Terminal Area and Impact Strength of Nose Piece
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    • Series Twist-Lock Insulgrip
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    NEMA Rating
    Plug Configuration
    Voltage Rating
    Price
    CS8265C
    88128261
    50A
    Black/White
    Non-NEMA
    2-Pole, 3-Wire
    250V
    $
    114
    .07
    /
    EA
    88128261
    Amperage
    50A
    Color
    Black/White
    NEMA Rating
    Non-NEMA
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    $
    114
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS8465C
    88128273
    50A
    Black/White
    Non-NEMA
    2-Pole, 3-Wire
    480V
    $
    110
    .18
    /
    EA
    88128273
    Amperage
    50A
    Color
    Black/White
    NEMA Rating
    Non-NEMA
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    480V
    $
    110
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS6361C
    88128233
    50A
    Black/White
    Non-NEMA
    2-Pole, 3-Wire
    125V
    $
    109
    .72
    /
    EA
    88128233
    Amperage
    50A
    Color
    Black/White
    NEMA Rating
    Non-NEMA
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    109
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88128261 SKU, 88128261 ANALYTICS...
    NEMA Rating
    Non-NEMA
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    Price
    $
    114
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88128273 SKU, 88128273 ANALYTICS...
    NEMA Rating
    Non-NEMA
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    480V
    Price
    $
    110
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88128233 SKU, 88128233 ANALYTICS...
    NEMA Rating
    Non-NEMA
    Plug Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    109
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available