Hubbell Wiring Device - Kellems Twist-Lock® Insulgrip 50A 2-Pole 3-Wire Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip 50A 2-Pole 3-Wire Connector Body
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip 50A 2-Pole 3-Wire Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's 50 amp Twist-Lock® devices feature heavy-duty design built for heavy-duty applications. Plug and connector bodies are built to go where you need power, even in some of the harshest environments.

    • Housing Assembly Latch Slotted to Fit Standard Flat-Blade Screwdriver Providing Secure Assembly and Fast Disassembly For Wiring
    • Super Tough Nylon Housing Offers Better Impact Qualities
    • Thermoplastic Polyester Interior Provides Heat
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    • Series Twist-Lock Insulgrip
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Connector Configurations
    NEMA Rating
    Voltage Rating
    Price
    CS8264C
    88128259
    50A
    Black/White
    2-Pole, 3-Wire
    Non-NEMA
    250V
    $
    138
    .47
    /
    EA
    88128259
    Amperage
    50A
    Color
    Black/White
    Connector Configurations
    2-Pole, 3-Wire
    NEMA Rating
    Non-NEMA
    Voltage Rating
    250V
    $
    138
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS8464C
    88128271
    50A
    Black/White
    2-Pole, 3-Wire
    Non-NEMA
    480V
    $
    140
    .88
    /
    EA
    88128271
    Amperage
    50A
    Color
    Black/White
    Connector Configurations
    2-Pole, 3-Wire
    NEMA Rating
    Non-NEMA
    Voltage Rating
    480V
    $
    140
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88128259 SKU, 88128259 ANALYTICS...
    Connector Configurations
    2-Pole, 3-Wire
    NEMA Rating
    Non-NEMA
    Voltage Rating
    250V
    Price
    $
    138
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88128271 SKU, 88128271 ANALYTICS...
    Connector Configurations
    2-Pole, 3-Wire
    NEMA Rating
    Non-NEMA
    Voltage Rating
    480V
    Price
    $
    140
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available