Hubbell Wiring Device - Kellems HBL2833 Twist Lock® Insulgrip® 30A 3 Phase Y 347/600V 4P5W Connector Body, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 30A 3 Phase Y 347/600V 4P5W Connector Body, Black and White - HBL2833
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 30A 3 Phase Y 347/600V 4P5W Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2833
    SKU: 88126563
    $107.85
    Checking Pricing
         
    NEMA Rating:NEMA L23-30R
    Amperage:30A
    Voltage Rating:347/600V
    Connector Configurations:4-Pole, 5-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2833
    • Color Black/White
    • Amperage 30A
    • Connector Configurations 4-Pole, 5-Wire
    • Grade Industrial
    Product Overview:
    Twist Lock® Insulgrip® black and white nylon 30A 3 Phase Y 347/600V 4P5W NEMA L23 30R connector body for 0.350 to 1.150 in. dia. cord.
    Features and Benefits:
    • Insulated Nylon Construction to Keep Non-Current Carrying Parts From Becoming Energized
    • Tough Ribbed Nylon Housing For Secure Gripping
    • Two-Part Cord Grip Tightens With Two Screws For Maximum Retention Force
    • Broad Gripping Area to Accommodate Wide Range of Cable Diameters
    • Product Identification is Visible While Device is in Use
    • Markings Include Catalog Number and Ratings Printed in the IEC Color Scheme on the Current-Carrying Portion of the Device