Hubbell Wiring Device - Kellems HBL2751 Twist Lock® Insulgrip® 30A 3 Phase Y 120/208V 4P4W Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 30A 3 Phase Y 120/208V 4P4W Plug, Black and White - HBL2751
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 30A 3 Phase Y 120/208V 4P4W Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2751
    SKU: 88126523
    $52.57
    Checking Pricing
         
    NEMA Rating:NEMA L18-30P
    Amperage:30A
    Voltage Rating:120/208V
    Plug Configuration:4-Pole, 4-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2751
    • Color Black/White
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L18-30P
    Product Overview:
    Twist Lock® Insulgrip® black and white 30A 3 Phase Y 120/208V 4P4W NEMA L18 30P plug for 0.350 to 1.150 in. dia. cord.
    Features and Benefits:
    • Improved Terminations Include No. 10 Multiple Drive Screws and Thicker 0.080 in. Clamping Nuts
    • Self-Threading Screws Specially Designed For Secure Assembly
    • Wiring Chambers Separate and Positively Insulate Conductors and Promote Easy Inspection
    • Integral Dust Shield Protects Wiring Chamber From Dust or Contaminants. Single-Piece Shield/Housing Eliminates Need For Separate Step at Installation
    • Funneled Holes to Permit Straight-In Conductor Insertion