Hubbell Wiring Device - Kellems HBL2725 Twist Lock® Insulgrip® 30A 3 Phase 250V 2P3W Flanged Inlet, White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 30A 3 Phase 250V 2P3W Flanged Inlet, White - HBL2725
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 30A 3 Phase 250V 2P3W Flanged Inlet, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2725
    SKU: 88126499
    $59.74
    Checking Pricing
         
    NEMA Rating:NEMA L15-30P
    Amperage:30A
    Voltage Rating:3-Phase 250V
    Plug Configuration:2-Pole, 3-Wire
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2725
    • Color White
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L15-30P
    • No. of Poles 4
    Product Overview:
    Twist Lock® Insulgrip® white nylon 30A 3 Phase 250V 2P3W NEMA L15 30P back wired flanged inlet.
    Features and Benefits:
    • Back-Wired Terminations For Ease of Installation
    • No. 10-32 Multiple Drive Terminal Screws (Slotted, Phillips, Robertson)
    • Mounting Screws Included