Hubbell Wiring Device - Kellems HBL2436 Twist Lock® Insulgrip® 20A 3 Phase 480V 3P4W Flanged Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 20A 3 Phase 480V 3P4W Flanged Receptacle, White - HBL2436
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 20A 3 Phase 480V 3P4W Flanged Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2436
    SKU: 88126326
    $54.83
    Checking Pricing
         
    NEMA Rating:NEMA L16-20R
    Amperage:20A
    Voltage Rating:3-Phase 480V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2436
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon (Housing)
    • NEMA Rating NEMA L16-20R
    • No. of Poles 3
    Product Overview:
    Twist Lock® Insulgrip® white nylon 20A 3 Phase 480V 3P4W NEMA L16 20R back wired flanged receptacle.
    Features:
    • Impact-Resistant Thermoplastic Construction
    • Back-Wired Terminations For Ease of Installation
    • No. 10-32 Multiple Drive Screws (Slotted, Phillips, Robertson)
    • Mounting Screws Included