Hubbell Wiring Device - Kellems HBL2435 Twist Lock® Insulgrip® 20A 3 Phase 480V 3P4W Flanged Inlet, White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 20A 3 Phase 480V 3P4W Flanged Inlet, White - HBL2435
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 20A 3 Phase 480V 3P4W Flanged Inlet, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2435
    SKU: 88126320
    $39.14
    Checking Pricing
         
    NEMA Rating:NEMA L16-20P
    Amperage:20A
    Voltage Rating:3-Phase 480V
    Plug Configuration:3-Pole, 4-Wire
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2435
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating NEMA L16-20P
    • No. of Poles 4
    Product Overview:
    Twist Lock® Insulgrip® white nylon 20A 3 Phase 480V 3P4W NEMA L16 20P back wired flanged inlet.
    Features and Benefits:
    • Back-Wired Terminations For Ease of Installation
    • No. 10-32 Multiple Drive Terminal Screws (Slotted, Phillips, Robertson)
    • Mounting Screws Included