Intermatic EK4536 Twist Lock Electronic 6 Amp Photo Control | Graybar Store
Intermatic - Twist Lock Electronic 6 Amp Photo Control - EK4536
+ / - Hover over image to Zoom
Other Views

    Twist Lock Electronic 6 Amp Photo Control

    Manufacturer: Intermatic
    Manufacturer #: EK4536
    SKU: 25566214
    $17.08
    Checking Pricing
         
    VA Ballast:1800
    Volts AC:105/305
    Watts Tungsten:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EK4536
    • VA Ballast 1800
    • Volts AC 105/305
    • Watts Tungsten 1000
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Select grade electronic photocell, locking-type mounting, 105/305V AC, 1800VA ballast, 1000W tungsten with fail mode ON to provide dusk-to-dawn lighting control and parking lot lighting.
    • Areas with variable sky conditions
    • Floodlights and security lighting
    • Ideal for LED fixtures totaling 1650 W at 277V AC
    • Non-drifting silicon light sensor IR filtered for human eye response
    • Conformally coated PCB for extended life
    • ANSI C136.10-2010 compliant
    • Limited 8-year manufacturer's warranty
    • CSA certified to both US and Canadian safety standards
    • RoHS compliant