Hubbell Wiring Device - Kellems HBL3771 Twist Lock Device | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock Device - HBL3771
+ / - Hover over image to Zoom
Other Views

    Twist Lock Device

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3771
    SKU: 88126776
    $158.03
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:250 V AC/V DC; 600 V AC/V DC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3771
    • Color Black
    • Amperage 50A
    • Materials Phenolic (Body/Face)
    • No. of Poles 3
    Product Overview:
    Hubbell® Twist Lock® Twist Lock Device, Amperage: 50 A, No. of Poles: 2, No. of Wires: 3, Brass (Contacts); Phenolic (Body); Phenolic (Face); Phenolic (Insulator); Steel (Terminal Screws), Voltage Rating: 250 V AC/V DC; 600 V AC/V DC