Hubbell Wiring Device - Kellems Twist-Lock® 50A 600VAC/250VDC Black Phenolic Non-NEMA Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Twist-Lock® 50A 600VAC/250VDC Black Phenolic Non-NEMA Single Receptacle
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 50A 600VAC/250VDC Black Phenolic Non-NEMA Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Terminal accommodation 10 to 6 AWG solid or stranded copper wire only.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Phenolic (Body/Face)
    • No. of Poles 3
    • No. of Wires 4
    • Series Twist-Lock®
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Price
    HBL3769
    88126774
    50A
    250 V AC/V DC; 600 V AC/V DC
    Black
    $
    150
    .98
    /
    EA
    88126774
    Amperage
    50A
    Voltage Rating
    250 V AC/V DC; 600 V AC/V DC
    Color
    Black
    $
    150
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL7379
    88127479
    50A
    250 V AC/V DC; 600 V AC/V DC
    Black
    $
    138
    .40
    /
    EA
    88127479
    Amperage
    50A
    Voltage Rating
    250 V AC/V DC; 600 V AC/V DC
    Color
    Black
    $
    138
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL3771
    88126776
    50A
    250 V AC/V DC; 600 V AC/V DC
    Black
    $
    158
    .03
    /
    EA
    88126776
    Amperage
    50A
    Voltage Rating
    250 V AC/V DC; 600 V AC/V DC
    Color
    Black
    $
    158
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88126774 SKU, 88126774 ANALYTICS...
    Color
    Black
    Price
    $
    150
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127479 SKU, 88127479 ANALYTICS...
    Color
    Black
    Price
    $
    138
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88126776 SKU, 88126776 ANALYTICS...
    Color
    Black
    Price
    $
    158
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available