Hubbell Wiring Device - Kellems HBL2820 Twist Lock® Receptacle, Single, Flush, 30A 3 Phase Y 277/480V, 4P5W, Black Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Receptacle, Single, Flush, 30A 3 Phase Y 277/480V, 4P5W, Black Nylon - HBL2820
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Receptacle, Single, Flush, 30A 3 Phase Y 277/480V, 4P5W, Black Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2820
    SKU: 88126554
    $74.32
    Checking Pricing
         
    NEMA Rating:NEMA L22-30R
    Amperage:30A
    Voltage Rating:277/480V
    Receptacle Configuration:4-Pole, 5-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2820
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon (Face); RTP (Base)
    • NEMA Rating NEMA L22-30R
    • No. of Poles 4
    Product Overview:
    Twist Lock® black nylon 30A 3 phase Y 277/480V 4P5W NEMA L22 30R back and side wired flush single receptacle.