Hubbell Wiring Device - Kellems HBL2440 Twist Lock® Receptacle, Single, Flush, 20A 3 Phase Y 120/208V, 4P4W, Black Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Receptacle, Single, Flush, 20A 3 Phase Y 120/208V, 4P4W, Black Nylon - HBL2440
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Receptacle, Single, Flush, 20A 3 Phase Y 120/208V, 4P4W, Black Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2440
    SKU: 88126328
    $47.20
    Checking Pricing
         
    NEMA Rating:NEMA L15-30R
    Amperage:30A
    Voltage Rating:250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2440
    • Amperage 30A
    • Grade Industrial
    • Materials Nylon (Face); RTP (Base)
    • NEMA Rating NEMA L15-30R
    • No. of Poles 4
    Product Overview:
    Twist Lock® black nylon 30A 3 phase 250V 3P4W NEMA L15 30R back and side wired flush single receptacle.