Hubbell Wiring Device - Kellems CS8369 Twist Lock® Receptacle, Single, Non NEMA, 50A 250V 3 phase 3P4W, Black Melamine Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Receptacle, Single, Non NEMA, 50A 250V 3 phase 3P4W, Black Melamine Nylon - CS8369
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Receptacle, Single, Non NEMA, 50A 250V 3 phase 3P4W, Black Melamine Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8369
    SKU: 88128268
    $116.17
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:250V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8369
    • Amperage 50A
    • Grade Industrial
    • Materials Melamine Nylon
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist Lock® black melamine nylon 50A 250V 3 phase 3P4W non NEMA single receptacle.