Hubbell Wiring Device - Kellems CS8269 Twist Lock® Black Phenolic 50A 250V 2P3W Non NEMA Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Black Phenolic 50A 250V 2P3W Non NEMA Single Receptacle - CS8269
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Black Phenolic 50A 250V 2P3W Non NEMA Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8269
    SKU: 88128262
    $107.81
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:250V
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8269
    • Amperage 50A
    • Grade Industrial
    • Materials Phenolic
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist Lock® black phenolic 50A 250V 2P3W non NEMA single receptacle.