Hubbell Wiring Device - Kellems HBLMITL Twist-Lock® 30A 3-Phase 600V Mechanical Interlock Switched Safety Enclosure (Receptacle Sold Separately) | Graybar Store
Hubbell Wiring Device - Kellems - Twist-Lock® 30A 3-Phase 600V Mechanical Interlock Switched Safety Enclosure (Receptacle Sold Separately) - HBLMITL
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® 30A 3-Phase 600V Mechanical Interlock Switched Safety Enclosure (Receptacle Sold Separately)

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLMITL
    SKU: 95024519
    $331.98
    Checking Pricing
         
    Amps:30A
    NEMA Rating:NEMA 4/4X/12K
    Pole:3-Pole
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLMITL
    • Voltage (Volts) 600
    • Amps 30A
    • NEMA Rating NEMA 4/4X/12K
    Product Overview:
    Twist-Lock® 30A 3-phase 600V 3-pole mechanical interlock switched safety enclosure. NEMA rating 4/4X/12K. Receptacle sold separately.
    The switch cannot be turned ON until the plug is properly inserted and locked, and the plug cannot be removed until the switch is turned OFF. The pre-molded conduit entry hole is offset to prevent condensation from reaching interior components, while speeding installation by making it easier to pull conductors. Twist-Lock® Mechanical Interlocks offer superior flexibility--they can be used in a horizontal or vertical position, and the Type 4X corrosion-resistant enclosure allows for top, bottom or back feed options.
    • Mechanically Interlocked to Prevent Mating and Breaking Under Load
    • Switched Enclosures Sold Separately From Receptacle For Custom Electrical Configurations
    • Type 4X Rated System With and Without the Plug Inserted
    • Horsepower Rated Switch
    • Enclosure is Designed For Top, Bottom or Back Feed Options
    • Mechanical Interlock Accommodates 20A or 30A Watertight Safety-Shroud® Twist-Lock® Receptacles (Sold Separately)
    • Amperage and Voltage Ratings Will be Determined by the Choice of Receptacle Selected
    • Supplied With 3/4 in. NPT Hub