Allied Moulded Products AMEC363012T Twist Latches Enclosure | Graybar Store
Allied Moulded Products - Twist Latches Enclosure - AMEC363012T
+ / - Hover over image to Zoom
Other Views

    Twist Latches Enclosure

    Manufacturer: Allied Moulded Products
    Manufacturer #: AMEC363012T
    SKU: 25691119
    $1,362.00
    Checking Pricing
         
    Height (Inches):36.5 in.
    Depth (Inches):12.03 in.
    Width (Inches):30.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # AMEC363012T
    • Application Enclosing and Protecting Electrical and Electrical Controls
    • Type Twist Latch Hinged Enclosures
    • Depth (Inches) 12.03 in.
    • Height (Inches) 36.5 in.
    • Latch Twist
    • NEMA Ratings NEMA 1/2/3/3R/4/4X/12/13
    • Width (Inches) 30.5 in.
    • Country of Origin US - USA
    Product Overview:
    Empire Series Twist Latches Enclosure, Width (Inches): 30.5 in, Height (Inches): 36.5 in, Depth (Inches): 12.03 in, Twist, NEMA Ratings: 1; 2; 3; 4; 12; 13; 3R; 4X