B-Line (Eaton) BA-4-16 15/16 in. T Bar Twist Fastener With 5/8 in. L Stud, Black | Graybar Store
B-Line (Eaton) - 15/16 in. T Bar Twist Fastener With 5/8 in. L Stud, Black - BA-4-16
+ / - Hover over image to Zoom
Other Views

    15/16 in. T Bar Twist Fastener With 5/8 in. L Stud, Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA-4-16
    SKU: 90041394
    $128.38
    Checking Pricing
         
    Color:Black
    Size:15/16 (T-Bar) in; 5/8 (Stud Length) in
    Load Rating (Pound):50 lb.
    Packaging:100 per Box
    Use With:Electrical Fixtures from 15/16 in T-Bar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA-4-16
    • Color Black
    • Size 15/16 (T-Bar) in; 5/8 (Stud Length) in
    • Load Rating (Pound) 50 lb.
    • Materials Spring Steel
    Product Overview:
    Eaton® BA Twist Fastener, Packaging: 100 per Box, Load Rating (Pound): 50 lb