B-Line (Eaton) TN228YZN Twirl-Nut | Graybar Store
B-Line (Eaton) - Twirl-Nut - TN228YZN
+ / - Hover over image to Zoom
Other Views

    Twirl-Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: TN228YZN
    SKU: 25666125
    $8.01
    Checking Pricing
         
    Weight:10 per 100 Pieces lb
    Depth:3/8 in
    Brand or Series:Twirl-Nut
    Use With:B22 Channels; B26 Channels; B54 Channels
    Thread Size:3/8-16 in.
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # TN228YZN
    • Brand or Series Twirl-Nut
    • Depth 3/8 in
    • Material Finish Electro Galvanized
    Product Overview:
    Twirl-Nut™ B-Line Twirl-Nut, Electrogalvanized, Weight: 10 per 100 Pieces lb