Square D (Schneider Electric) NF600SFBJ Twin Sub Feed Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Twin Sub Feed Circuit Breaker - NF600SFBJ
+ / - Hover over image to Zoom
Other Views

    Twin Sub Feed Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF600SFBJ
    SKU: 25203993
    $1,291.20
    Checking Pricing
         
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF600SFBJ
    • Amps 400A
    • Accessory Type Circuit Breaker Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Twin Sub Feed Circuit Breaker, Amps: 400 A