Lithonia Lighting BS28 DDB U Twin Round Steel Bullhorn, Dark Bronze | Graybar Store
Lithonia Lighting - Twin Round Steel Bullhorn, Dark Bronze - BS28 DDB U
+ / - Hover over image to Zoom
Other Views

    Twin Round Steel Bullhorn, Dark Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: BS28 DDB U
    SKU: 90079388
    $173.28
    Checking Pricing
         
    Use With:Fits T20 (2-3/8 in. OD) Tenon
    Color:Dark Bronze
    Shape:Round
    No. of Lights:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # BS28 DDB U
    • Color Dark Bronze
    • Brand Lithonia
    • Materials Steel
    • Shape Round
    • Use With Fits T20 (2-3/8 in. OD) Tenon
    • No. of Lights 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pole top mounted bullhorn style light bracket for 2 lights in line that mount on 2-3/8 in. OD tenons, dark bronze finish.