Lithonia Lighting OFTH 300PR 120 WH M12 Twin PAR Holder | Graybar Store
Lithonia Lighting - Twin PAR Holder - OFTH 300PR 120 WH M12
+ / - Hover over image to Zoom
Other Views

    Twin PAR Holder

    Manufacturer: Lithonia Lighting
    Manufacturer #: OFTH 300PR 120 WH M12
    SKU: 25712699
    $11.04
    Checking Pricing
         
    Additional Features:Light Commercial Applications; Outdoor; Patios; Play Area; Residential; Walkways
    Wattage:15 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OFTH 300PR 120 WH M12
    • Additional Features Light Commercial Applications; Outdoor; Patios; Play Area; Residential; Walkways
    • Input Voltage 120 V
    • Lamp Type PAR
    • Wattage 15 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Twin PAR Holder, Wattage: 15 W, Lamp Type: PAR, Input Voltage: 120 V