Belden 9463 J226000-CUT REEL Twin Axial Blue Hose Cable, PVC Jacket, Overall Beldfoil Shield, Polyethylene Insulation, 20/2, PLC and DCS Cable | Graybar Store
Belden - Twin Axial Blue Hose Cable, PVC Jacket, Overall Beldfoil Shield, Polyethylene Insulation, 20/2, PLC and DCS Cable - 9463 J226000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Twin Axial Blue Hose Cable, PVC Jacket, Overall Beldfoil Shield, Polyethylene Insulation, 20/2, PLC and DCS Cable

    Manufacturer: Belden
    Manufacturer #: 9463 J226000-CUT REEL
    SKU: 25456432
    $1.10
    Checking Pricing
         
    Cable Type:PLC and DCS Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:2
    Length:6000 ft. Gaylord Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9463 J226000-CUT REEL
    • Cable Type PLC and DCS Cable
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 6000 ft. Gaylord Box
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    9463 Twin Axial Blue Hose Cable, No. of Conductors: 2, Conductor Size: 20 AWG, PLC and DCS Cable, Tinned Copper, Polyethylene