Belden Twin Axial Blue Hose Cable, PVC Jacket, Overall Beldfoil Shield, Polyethylene Insulation | Graybar Store
Belden - Twin Axial Blue Hose Cable, PVC Jacket, Overall Beldfoil Shield, Polyethylene Insulation
+ / - Hover over image to Zoom
Other Views

    Twin Axial Blue Hose Cable, PVC Jacket, Overall Beldfoil Shield, Polyethylene Insulation

    Manufacturer: Belden
         

    Twinax cable can be used in data Highway, automation, and control data transmission applications. Twinax cable has industrial applications, such as peer-to-peer messaging, I/O updates, troubleshooting, and remote programming.

    • Manufacturer Belden
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Shielded Overall Beldfoil Shield
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    9463 J221000
    99568676
    PLC and DCS Cable
    Tinned Bare Copper
    20 AWG
    2
    1000 ft. Reel
    $
    1096
    .97
    1000 Ft
    /
    Reel
    99568676
    Cable Type
    PLC and DCS Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    1096
    .97
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9463 0011000
    99578115
    PLC and DCS Cable
    Tinned Bare Copper
    20 AWG
    2
    1000 ft. Reel
    $
    905
    .51
    1000 Ft
    /
    Reel
    99578115
    Cable Type
    PLC and DCS Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    905
    .51
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9463 J22500
    99753229
    PLC and DCS Cable
    Tinned Bare Copper
    20 AWG
    2
    500 ft. Reel
    $
    548
    .49
    500 Ft
    /
    Reel
    99753229
    Cable Type
    PLC and DCS Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    500 ft. Reel
    $
    548
    .49
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9463 J226000-CUT REEL
    25456432
    PLC and DCS Cable
    Tinned Bare Copper
    20 AWG
    2
    6000 ft. Gaylord Box
    $
    1
    .10
    /
    EA
    25456432
    Cable Type
    PLC and DCS Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    6000 ft. Gaylord Box
    $
    1
    .10
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9463 J22U1000
    98303612
    PLC and DCS Cable
    Tinned Bare Copper
    20 AWG
    2
    1000 ft. Reel
    $
    1096
    .97
    1000 Ft
    /
    Reel
    98303612
    Cable Type
    PLC and DCS Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    1096
    .97
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9182 0101000
    95004943
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    2
    1000 ft. Reel
    $
    1980
    .26
    1000 Ft
    /
    Reel
    95004943
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    1980
    .26
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99568676 SKU, 99568676 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    1096
    .97
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99578115 SKU, 99578115 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    905
    .51
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99753229 SKU, 99753229 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    500 ft. Reel
    Price
    $
    548
    .49
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456432 SKU, 25456432 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    6000 ft. Gaylord Box
    Price
    $
    1
    .10
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303612 SKU, 98303612 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    1096
    .97
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95004943 SKU, 95004943 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    1980
    .26
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available