Panduit T702BIW8 Twin 70 Power Rated Multi-Channel Raceway Base,Off-White | Graybar Store
Panduit - Twin 70 Power Rated Multi-Channel Raceway Base,Off-White - T702BIW8
+ / - Hover over image to Zoom
Other Views

    Twin 70 Power Rated Multi-Channel Raceway Base,Off-White

    Manufacturer: Panduit
    Manufacturer #: T702BIW8
    SKU: 98287775
    $66.00
    Checking Pricing
         
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T702BIW8
    • Length 8 ft.
    • Materials PVC
    Product Overview:
    Twin-70 raceway 8 ft.base off-white PVC.