Panduit Twin 70 Power Rated Multi-Channel Raceway Base | Graybar Store
Panduit - Twin 70 Power Rated Multi-Channel Raceway Base
+ / - Hover over image to Zoom
Other Views

    Twin 70 Power Rated Multi-Channel Raceway Base

    Manufacturer: Panduit
         

    Twin-70 raceway base. Supplied with pre-punched mounting holes. 2 ft. of cover needed for every 1 ft. of Twin-70 base.

    • Manufacturer Panduit
    • Materials PVC
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Height (Inches)
    Cover Type
    Length
    Width (Inches)
    Price
    T702BIW8
    98287775
    8 ft.
    $
    66
    .00
    8 Ft
    /
    Length
    98287775
    Color
    Height (Inches)
    Cover Type
    Length
    8 ft.
    Width (Inches)
    $
    66
    .00
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T702BWH8
    99427321
    8 ft.
    $
    59
    .20
    8 Ft
    /
    Length
    99427321
    Color
    Height (Inches)
    Cover Type
    Length
    8 ft.
    Width (Inches)
    $
    59
    .20
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T702BIW10
    98316568
    Off-White
    1.77 in.
    10 ft.
    7.23 in.
    $
    78
    .90
    10 Ft
    /
    Length
    98316568
    Color
    Off-White
    Height (Inches)
    1.77 in.
    Cover Type
    Length
    10 ft.
    Width (Inches)
    7.23 in.
    $
    78
    .90
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T702BEI10
    99427252
    Electric Ivory
    1.30 in.
    Multi-Channel
    10 ft.
    $
    82
    .50
    10 Ft
    /
    Length
    99427252
    Color
    Electric Ivory
    Height (Inches)
    1.30 in.
    Cover Type
    Multi-Channel
    Length
    10 ft.
    Width (Inches)
    $
    82
    .50
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98287775 SKU, 98287775 ANALYTICS...
    Cover Type
    Length
    8 ft.
    Width (Inches)
    Price
    $
    66
    .00
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427321 SKU, 99427321 ANALYTICS...
    Cover Type
    Length
    8 ft.
    Width (Inches)
    Price
    $
    59
    .20
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98316568 SKU, 98316568 ANALYTICS...
    Cover Type
    Length
    10 ft.
    Width (Inches)
    7.23 in.
    Price
    $
    78
    .90
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99427252 SKU, 99427252 ANALYTICS...
    Cover Type
    Multi-Channel
    Length
    10 ft.
    Width (Inches)
    Price
    $
    82
    .50
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available