Panduit T702BEI10 Twin 70 Power Rated Multi-Channel Raceway Base | Graybar Store
Panduit - Twin 70 Power Rated Multi-Channel Raceway Base - T702BEI10
+ / - Hover over image to Zoom
Other Views

    Twin 70 Power Rated Multi-Channel Raceway Base

    Manufacturer: Panduit
    Manufacturer #: T702BEI10
    SKU: 99427252
    $82.50
    Checking Pricing
         
    Color:Electric Ivory
    Height (Inches):1.30 in.
    Cover Type:Multi-Channel
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T702BEI10
    • Color Electric Ivory
    • Cover Type Multi-Channel
    • Height (Inches) 1.30 in.
    Product Overview:
    Twin-70 raceway base, 10 foot length. Supplied with pre-punched mounting holes. 2 ft of cover needed for every 1 ft of Twin-70 base.