Panduit T702BIW10 Twin 70 Power Rated Multi-Channel Raceway Base | Graybar Store
Panduit - Twin 70 Power Rated Multi-Channel Raceway Base - T702BIW10
+ / - Hover over image to Zoom
Other Views

    Twin 70 Power Rated Multi-Channel Raceway Base

    Manufacturer: Panduit
    Manufacturer #: T702BIW10
    SKU: 98316568
    $78.90
    Checking Pricing
         
    Color:Off-White
    Height (Inches):1.77 in.
    Length:10 ft.
    Width (Inches):7.23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T702BIW10
    • Color Off-White
    • Height (Inches) 1.77 in.
    • Length 10 ft.
    Product Overview:
    Twin-70 raceway base, 10 foot length. Supplied with pre-punched mounting holes. 2 ft of cover needed for every 1 ft of Twin-70 base.