Lithonia Lighting TWH Series Wallpack, Metal Halide, 8-25 ft. Mounting | Graybar Store
Lithonia Lighting - TWH Series Wallpack, Metal Halide, 8-25 ft. Mounting
+ / - Hover over image to Zoom
Other Views

    TWH Series Wallpack, Metal Halide, 8-25 ft. Mounting

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type Metal Halide
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Wattage
    Input Voltage
    Lumens
    Price
    TWH 250M TB SCWA LPI
    25214229
    Factory Perimeters; Lamp Included; Loading Dock; Outdoor Storage Areas; Warehouse
    250 W
    120 to 277 V
    25000
    $
    288
    .86
    /
    EA
    25214229
    Additional Features
    Factory Perimeters; Lamp Included; Loading Dock; Outdoor Storage Areas; Warehouse
    Wattage
    250 W
    Input Voltage
    120 to 277 V
    Lumens
    25000
    $
    288
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TWH 400M TB SCWA LPI
    25214231
    Factory Perimeters; Lamp Included; Loading Dock; Outdoor Storage Areas; Warehouse
    400 W
    120 to 277 V
    38000
    $
    274
    .04
    /
    EA
    25214231
    Additional Features
    Factory Perimeters; Lamp Included; Loading Dock; Outdoor Storage Areas; Warehouse
    Wattage
    400 W
    Input Voltage
    120 to 277 V
    Lumens
    38000
    $
    274
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25214229 SKU, 25214229 ANALYTICS...
    Input Voltage
    120 to 277 V
    Lumens
    25000
    Price
    $
    288
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25214231 SKU, 25214231 ANALYTICS...
    Input Voltage
    120 to 277 V
    Lumens
    38000
    Price
    $
    274
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available